£26.79
Ex VAT
£32.15
Inc VAT
3 Variations Available
Product Details
Product Specification
These versatile rotary burrs offer high cutting action and efficient stock removal for smooth operation. Available in various sizes and styles, they excel in cutting ferrous and non-ferrous metals, as well as high-temperature resistant materials. Their ability to provide a good surface finish and high stock removal rates makes them ideal for both non-hardened and hardened steels.
Features and Benefits
• High cutting action and efficient stock removal
• Versatile sizes and styles available
• Suitable for ferrous and non-ferrous metals
• Ideal for high-temperature resistant materials
• Provides good surface finish
• Applicable to both non-hardened and hardened steels
Attribute | Value |
---|---|
Brand | Garryson |
Cut Type | Single Cut |
ECLASS Code | 21010101 |
Finish/Coating | Uncoated |
Head Diameter | 12.7mm |
Head Length | 19mm |
Head Shape | Tree |
MFR Part No. | GAR2106700A |
Overall Length | 64mm |
Shank Diameter | 6mm |
UNSPSC Code | 23251706 |