£9.49
Ex VAT
£11.39
Inc VAT
8 Variations Available
Product Details
Product Specification
Available in various sizes, these burrs provide high cutting action, smooth operation, and short chip production. Suitable for ferrous and non-ferrous metals, including stainless steel, cast iron, and aluminium alloys, they ensure efficient stock removal. Designed for precision tasks, they deliver a good surface finish.
Features and Benefits
• High cutting action
• Smooth operation
• Short chip production
• Suitable for ferrous and non-ferrous metals
• Efficient stock removal
• Good surface finish
Attribute | Value |
---|---|
Brand | Garryson |
Cut Type | Double Cut |
ECLASS Code | 21010101 |
Finish/Coating | Uncoated |
Head Diameter | 3.0mm |
Head Length | 12.7mm |
Head Shape | Ball Nose Tree |
MFR Part No. | GT9200D |
Overall Length | 38mm |
Shank Diameter | 3mm |
UNSPSC Code | 23251706 |