£42.79
Ex VAT
£51.35
Inc VAT
4 Variations Available
Product Details
Product Specification
Crafted for non-ferrous materials like aluminium, copper, and brass, these rotary burrs boast a wide flute design to prevent material build-up. Their versatility shines with options for both coarse and fine machining, ensuring efficient stock removal. Ideal for shaping, deburring, and finishing tasks, they excel in metalworking and fabrication.
Features and Benefits
• Specifically designed for non-ferrous materials
• Wide flute design prevents material build-up
• Offers both coarse and fine machining options
• Versatile for shaping, deburring, and finishing tasks
Attribute | Value |
---|---|
Brand | Garryson |
Cut Type | Non-Ferrous |
ECLASS Code | 21010101 |
Finish/Coating | Uncoated |
Head Diameter | 12.7mm |
Head Length | 25mm |
Head Shape | Cylindrical End Cut |
MFR Part No. | GAR2109819B |
Overall Length | 70mm |
Shank Diameter | 6mm |
UNSPSC Code | 23251706 |