£32.99
Ex VAT
£39.59
Inc VAT
9 Variations Available
Product Details
Product Specification
Experience versatile metalworking with Garryson rotary burrs. These tools offer efficient stock removal and precise machining on various metals, including ferrous and non-ferrous materials. The double-cut design ensures high cutting action, while smooth operation enhances productivity.
Features and Benefits
• Versatile universal cut styles
• Efficient stock removal
• Precision machining on ferrous and non-ferrous metals
• High cutting action with double-cut design
• Smooth operation for enhanced productivity
Attribute | Value |
---|---|
Brand | Garryson |
Cut Type | Non-Ferrous |
ECLASS Code | 21010101 |
Finish/Coating | Uncoated |
Head Diameter | 9.6mm |
Head Length | 27mm |
Head Material | Carbide |
Head Shape | Ball Nose Cone |
MFR Part No. | GAR2109827E |
Overall Length | 76mm |
Shank Diameter | 6mm |
UNSPSC Code | 23251706 |