£21.49
Ex VAT
£25.79
Inc VAT
8 Variations Available
Product Details
Product Specification
Available in various sizes, these burrs provide high cutting action, smooth operation, and short chip production. Suitable for ferrous and non-ferrous metals, including stainless steel, cast iron, and aluminium alloys, they ensure efficient stock removal. Designed for precision tasks, they deliver a good surface finish.
Features and Benefits
• High cutting action
• Smooth operation
• Short chip production
• Suitable for ferrous and non-ferrous metals
• Efficient stock removal
• Good surface finish
Attribute | Value |
---|---|
Brand | Garryson |
Cut Type | Non-Ferrous |
ECLASS Code | 21010101 |
Finish/Coating | Uncoated |
Head Diameter | 6.0mm |
Head Length | 19mm |
Head Shape | Ball Nose Tree |
MFR Part No. | GTTA940 |
Overall Length | 50mm |
Shank Diameter | 6mm |
UNSPSC Code | 23251706 |