noscriptSwissTech 25.0 WELDON STD FINE ROUGH E/MILL-8% CO 1632525A | Cromwell Tools

SwissTech

25.0 WELDON STD FINE ROUGH E/MILL-8% CO

SKU:

SWT1632525A

MPN:

1632525A

£74.49

Ex VAT

£89.39

Inc VAT

OUT OF STOCK

    Product Details

    Series 25 - Regular Series
    Dimensions to DIN 844. Centre cutting. Weldon shank to DIN 1835B. Cutting diameter to js12. Shank diameter to h6.


    Available in HSS-Co 8% Uncoated (for general production machining), HSS-Co 8% TiCN Coated (extends cutter life and improves work material surface finish) and HSS-Co 8% TiALN Coated (dissipates and resists heat, reduces surface friction coupled with high surface hardness).


    Product Specification
    Attribute
    Value

    Brand

    SwissTech

    Cutter Diameter

    25mm

    Cutter Diameter Tolerance

    js12

    Cutter Style

    Roughing

    Cutting Direction

    Right Hand

    EAN

    5036140204829

    ECLASS Code

    21010500

    Finish/Coating

    Uncoated

    Flute Length

    45mm

    Material

    Cobalt High Speed Steel

    Material Grade

    M42

    Number of Flutes

    5

    Overall Length

    121.0mm

    Plunge Type

    Centre Cutting

    Series

    25

    Shank Diameter

    25mm

    Shank Diameter Tolerance

    h6

    Shank Type

    Weldon Flat

    Standards Met

    DIN 1835B DIN 844

    UNSPSC Code

    23241614