noscriptMerlin 4644-41794 20mm HSCO TiAL N WELD RIPPER 4644-41794 | Cromwell Tools

Merlin

4644-41794 20mm HSCO TiAL N WELD RIPPER

SKU:

MRN0617408H

MPN:

4644-41794

£130.49

Ex VAT

£156.59

Inc VAT

IN STOCK (2)

    Product Details

    30% helix. Square end regular length roughers. HSCo-8%, TiALN coated. M42. To DIN 844 NR-F. ISO 1641.


    Product Specification
    Attribute
    Value

    Brand

    Merlin

    Cutter Diameter

    20mm

    ECLASS Code

    21010500

    Flute Length

    38mm

    Overall Length

    104mm

    Shank Diameter

    20mm

    UNSPSC Code

    23241614