SwissTech

6.0 WELDON STD FINE ROUGH E/MILL-TiALN-8% CO

SKU:

SWT1632566A

MPN:

1632566A

£31.19

Ex VAT

£37.43

Inc VAT

IN STOCK (1)

    Product Details

    Series 25 - Regular Series, TiALN Coated
    Dimensions to DIN 844. Centre cutting. Weldon shank to DIN 1835B. Cutting diameter to js12. Shank diameter to h6.


    Available in HSS-Co 8% Uncoated (for general production machining), HSS-Co 8% TiCN Coated (extends cutter life and improves work material surface finish) and HSS-Co 8% TiALN Coated (dissipates and resists heat, reduces surface friction coupled with high surface hardness).


    Product Specification
    Attribute
    Value

    Brand

    SwissTech

    Cutter Diameter

    6mm

    Cutter Diameter Tolerance

    js12

    Cutter Style

    Roughing

    Cutting Direction

    Right Hand

    EAN

    5036140204904

    ECLASS Code

    21010500

    Finish/Coating

    TiAlN

    Flute Length

    13mm

    Material

    Cobalt High Speed Steel

    Material Grade

    M42

    Number of Flutes

    3

    Overall Length

    57mm

    Plunge Type

    Centre Cutting

    Series

    25

    Shank Diameter

    6mm

    Shank Diameter Tolerance

    h6

    Shank Type

    Weldon Flat

    Standards Met

    DIN 1835B DIN 844

    UNSPSC Code

    23241614