SKU:
SHR0616702B
MPN:
0616702B
£38.49
Ex VAT
£46.19
Inc VAT
9 Variations Available
Product Details
Product Specification
Standard Series K412T.
Knuckle Form.
For use when heavy metal removal and good surface finish are required. Uncoated. Bright finish. Flute type: 25° spiral, roughing truncated. Shank diameter to js14.
Metric Tolerances:
Diameter ± 0.127mm.
Attribute | Value |
---|---|
Brand | Sherwood |
Cutter Diameter | 8mm |
Cutter Style | Roughing |
Cutting Direction | Right Hand |
EAN | 5036140276680 |
ECLASS Code | 21010500 |
Finish/Coating | Bright |
Flute Length | 18mm |
Material | Cobalt High Speed Steel |
Material Grade | M35 |
Number of Flutes | 3 |
Overall Length | 63.5mm |
Plunge Type | Non-centre Cutting |
Series | K412T |
Shank Diameter | 10mm |
Shank Diameter Tolerance | js14 |
Shank Type | Threaded |
UNSPSC Code | 23241614 |