SKU:
SHR0612665F
MPN:
SHR-061-2665F
£30.99
Ex VAT
£37.19
Inc VAT
6 Variations Available
Product Details
Product Specification
Regular Length.
Industrial quality for shaping and forming metal components.
Attribute | Value |
---|---|
Brand | Sherwood |
Cutter Diameter | 16mm |
Cutter Style | Roughing |
Cutting Direction | Right Hand |
EAN | 5036140419278 |
ECLASS Code | 21010500 |
Finish/Coating | Uncoated |
Flute Length | 40 |
Material | High Speed Steel |
Material Grade | M2 |
Number of Flutes | 4 |
Overall Length | 90mm |
Plunge Type | Non-centre Cutting |
Shank Diameter | 16mm |
Shank Type | Weldon Flat |
UNSPSC Code | 23241614 |