SKU:
SHR0612661B
MPN:
SHR-061-2661B
£19.59
Ex VAT
£23.51
Inc VAT
6 Variations Available
Product Details
Product Specification
Regular Length.
Industrial quality for shaping and forming metal components.
Attribute | Value |
---|---|
Brand | Sherwood |
Cutter Diameter | 8mm |
Cutter Style | Roughing |
Cutting Direction | Right Hand |
ECLASS Code | 21010500 |
Finish/Coating | Uncoated |
Flute Length | 45mm |
Material | High Speed Steel |
Material Grade | M2 |
Number of Flutes | 3 |
Overall Length | 90mm |
Plunge Type | Non-centre Cutting |
Shank Diameter | 10mm |
Shank Type | Weldon Flat |
UNSPSC Code | 23241614 |