Dormer

Type: NR Surface Treatment: Super-R Flute Geometry: 38 Spiral Multiflute Parallel Shank Diameter Tolerance: k12 Mill Length: Medium

SKU:

DOR0618002R

MPN:

5985117

£107.00

Ex VAT

£128.40

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Series C922 HSS-E Flatted Shank Roughing End Mill
    Alcrona Coated - Metric


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Dormer

    Cutter Diameter

    18mm

    Cutting Direction

    Right Hand

    EAN

    7320760150856

    ECLASS Code

    21010500

    Finish/Coating

    AlCrN

    Flute Length

    32mm

    Material

    Powdered Metal Cobalt High Speed Steel

    MFR Part No.

    C92218.0

    Number of Flutes

    3

    Overall Length

    92mm

    Series

    C922

    Shank Diameter

    16mm

    Shank Diameter Tolerance

    h6

    Shank Type

    Weldon Flat

    Standards Met

    DIN 844K

    UNSPSC Code

    23241614