noscriptSIP 01953 - 12in Vertical Disc Sander 550W - 230V 01953 | Cromwell Tools

SIP

01953 - 12in Vertical Disc Sander 550W - 230V

SKU:

SIP2770195D

MPN:

01953

£320.00

Ex VAT

£384.00

Inc VAT

OUT OF STOCK

    Product Details

    Dedicated 12in disc sander with a 550W motor providing plenty of power and torque to easily handle large sections of timber


    Features and Benefits:
    ■ Uses 12in PDA (stickit discs)
    ■ Cast iron machines tilting table with T-slot
    ■ Cast alloy mitre fence
    ■ Fitted with anti-vibration feet
    ■ Fitted dust extraction port
    ■ Integral brake
    ■ Dynamically balanced


    Product Specification
    Attribute
    Value

    Brand

    SIP

    EAN

    5012713019533

    MFR Part No.

    1953

    UNSPSC Code

    27112708

    Voltage

    230V

    Weight

    34kg