noscriptAjax Arboga Belt Grinders | Cromwell Tools

Ajax Machine Tools

Ajax Arboga Belt Grinders

6 Variations

Ajax Arboga belt grinders are designed for continuous heavy-duty grinding.

Features and Benefits
• Built to a high quality and strong design
• Fitted with adjustable tool rest, eye shield and motor protection
• These heavy-duty machines run at noise levels of below 80dBA
• The design enables quick belt change and alignment, a flat guarded grinding area and a pivoting eye shield
• Emergency stop switch
• Adjustable eye shield
• Adjustable tool rest
• No volt release
• Large grinding area
• Prepared for dust extraction
• 5 year motor guarantee
• Warranty 12 months parts & labour
• No load speed: 28rpm (30m/sec)
• Contact wheel diameter: 200mm
• Model designated 'X' have dust extraction included
• Available with optional items: 2 speed motor, cyclone dust extraction filter, increased hp, varying hardness of contact wheels

Need support to find the right solution [contact our Technical Product Support Team](https://www.cromwell.co.uk/info/technical)