£556.25
Ex VAT
£667.50
Inc VAT
Product Details
Product Specification
GEF 7E
Optimum handling - thanks to the slimmest grip circumference in its class - especially for hard-to-reach areas. Easy operation due to tool-free sanding paper changes and tool-free adjustment of the working angle. Always the appropriate speed for versatile use on different materials due to speed preselection.
Belt Speed: 3,5 - 12 m/s
Belt Length: 457mm
Belt Width: 6 - 20mm
Rated Power Input: 720W
No-load Speed: 2.800 - 11.000rpm
Weight: 2.00kg
Length: 465mm
Height: 139mm
Attribute | Value |
---|---|
Belt Length | 457mm |
Belt Speed | 3.5-12m/min |
Belt Width | 20mm |
Brand | Bosch |
EAN | 3165140727686 |
Height | 465mm |
Includes | 13 mm G120 Sanding Belt 13 mm G80 Sanding Belt 13 mm Sanding Belt SCM Fleece Medium 6 mm G120 Sanding Belt 6 mm G80 Sanding Belt 6 mm Sanding Belt SCM Fleece Medium Auxiliary Handle L-BOXX 102 Sanding Arm |
Length | 139mm |
Power Source | ElectricW |
Product Type | Corded Belt Sander |
UNSPSC Code | 27112708 |
Voltage | 240V |
Weight | 2kg |