noscriptHeavy Duty 4HP Pedestal Belt Linisher 400V | Cromwell Tools

SIP

Heavy Duty 4HP Pedestal Belt Linisher 400V

2 Variations

Belt linishers with heavy duty construction featuring a steel bed with versatile tilting table plus a steel support pedestal, customisable belt alignment and front wheel access.

Features and Benefits
• 400V 3 phase input supply
• Powerful 3000w (4.0hp) motor
• Durable steel bed with tilting table
• Supplied with strong steel pedestal
• Working Height from 475mm to 1240mm
• Accurate belt alignment adjustment
• Top platen access and platen stop
• Full access to front contact wheel
• Integrated NVR switch
• Supplied with pinless blade adaptors, blades: 1x 133 x 3mm x 15TPI and 1x 133 x 2mm x 18TPI

Typical Applications
• Designed for trade and professional applications

Need support to find the right solution [contact our Technical Product Support Team](https://www.cromwell.co.uk/info/technical)