£909.00
Ex VAT
£1090.80
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Metallkraft Belt sander comes with two belt speeds and includes a protective fold-away screen.
Features and Benefits
• For the best grinding results, this belt sander has a powerful motors and vibration-free barrel
• Quick clamping system and seconds sanding belt change
• For large surface grinding and upper sanding belt cover
• Used with or without a suction
• With extraction nozzle directly on the rear belt reel and on the spark box
• Allows for grinding even off long workpieces
• Easily adjustable of the tape run via set screw
• Automatic re-tensioning of the sanding belt by spring-supported belt tensioning system
• Continuously tiltable sanding unit
• Warranty -12 Months (T&Cs Apply)
Typical Applications
• For grinding steel and stainless steel
Warnings
• Noise emission, Emissions sound pressure level at workstation Lp (idling without extraction unit) 87dB(A)
Need support to find the right solution contact our Technical Product Support Team
Attribute | Value |
---|---|
Belt Length | 2000mm |
Belt Speed | 14.5 - 29m/sm/min |
Belt Width | 75mm |
Brand | Excel |
Height | 950mm |
Length | 1070mm |
MFR Part No. | 0392-2075 |
Noise / Vibration Information | Vibration free barrel |
Product Type | Belt Sander |
UNSPSC Code | 27112708 |
Voltage | 400V |
Warranty | 12 Months (T&Cs Apply) |
Weight | 72kg |
Width | 340mm |