£224.00
Ex VAT
£268.80
Inc VAT
Product Details
Product Specification
Product Documents
This bench mounted belt/disc sander from Sealey® is a convenient and semi-portable tool. Featuring a powerful induction motor, this sander requires minimum maintenance but delivers maximum output.
Features and Benefits
• Semi-portable for user convenience
• Adjustable sanding belt for working at multiple angles
• Tilting sanding disc table adjustable to any angle up to 45°
• Mitre gauge supplied for precise angled work
Typical Applications
• General woodworking
Need support to find the right solution contact our Technical Product Support Team
Attribute | Value |
---|---|
Brand | Sealey |
Height | 320mm |
Length | 290mm |
MFR Part No. | SM914 |
No Load Speed | 2850 -rpm |
Power Source | ElectricW |
Product Type | Belt/Disc Sander |
UNSPSC Code | 27112708 |
Voltage | 230V |
Warranty | 12 Months (T&C Apply) |
Width | 590mm |