£417.00
Ex VAT
£500.40
Inc VAT
10 Variations Available
Product Details
Product Specification
392.140EH ISO 7388-1 To Coromant EH Adaptor
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
ECLASS Code | 21021101 |
Length | 100mm |
MFR Part No. | 26048650 |
Spigot Size | M16 |
UNSPSC Code | 23290000 |
Weight | 1404.5g |