noscriptSandvik Coromant 392.41020-100 12 080A ADAPTOR 5759912 | Cromwell Tools

Sandvik Coromant

392.41020-100 12 080A ADAPTOR

SKU:

SNK1440020L

MPN:

5759912

£259.99

Ex VAT

£311.99

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Series 392.41020 HSK To Weldon Adaptor


    Product Specification
    Attribute
    Value

    Bore Size

    100mm

    Brand

    Sandvik Coromant

    ECLASS Code

    21021101

    Length

    80mm

    MFR Part No.

    10948943

    UNSPSC Code

    23290000