noscriptSandvik Coromant 392.41020-100 40 120A ADAPTOR 5759927 | Cromwell Tools

Sandvik Coromant

392.41020-100 40 120A ADAPTOR

SKU:

SNK1440020R

MPN:

5759927

£259.99

Ex VAT

£311.99

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Series 392.41020 HSK To Weldon Adaptor


    Product Specification
    Attribute
    Value

    Bore Size

    100mm

    Brand

    Sandvik Coromant

    ECLASS Code

    21021101

    Length

    120mm

    MFR Part No.

    10949013

    UNSPSC Code

    23290000