noscriptSandvik Coromant 392.41027-100 20 090A ADAPTOR 5759970 | Cromwell Tools

Sandvik Coromant

392.41027-100 20 090A ADAPTOR

SKU:

SNK1440021B

MPN:

5759970

£282.99

Ex VAT

£339.59

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Series 392.41027 HSK To ISO9766 Adaptor


    Product Specification
    Attribute
    Value

    Bore Size

    100mm

    Brand

    Sandvik Coromant

    ECLASS Code

    21021101

    Length

    90mm

    MFR Part No.

    10949374

    UNSPSC Code

    23290000