£230.99
Ex VAT
£277.19
Inc VAT
15 Variations Available
Product Details
Product Specification
Series 392.41027 HSK To ISO9766 Adaptor
Attribute | Value |
---|---|
Bore Size | 63mm |
Brand | Sandvik Coromant |
ECLASS Code | 21021101 |
Length | 90mm |
MFR Part No. | 11163434 |
UNSPSC Code | 23290000 |
Weight | 120g |