£237.00
Ex VAT
£284.40
Inc VAT
15 Variations Available
Product Details
Product Specification
Series 392.41027 HSK To ISO9766 Adaptor
Attribute | Value |
---|---|
Bore Size | 80mm |
Brand | Sandvik Coromant |
EAN | 7323221181369 |
ECLASS Code | 21021101 |
Length | 110mm |
MFR Part No. | 7.32322E+12 |
UNSPSC Code | 23290000 |