£819.00
Ex VAT
£982.80
Inc VAT
5 Variations Available
Product Details
Product Specification
Series 392.41037A HSK To Fine Boring Head Adaptor
Attribute | Value |
---|---|
Bore Size | 63mm |
Brand | Sandvik Coromant |
Diameter | 80mm |
ECLASS Code | 21021101 |
Length | 100mm |
MFR Part No. | 11418315 |
UNSPSC Code | 23290000 |