£1029.00
Ex VAT
£1234.80
Inc VAT
5 Variations Available
Product Details
Product Specification
Series 392.41037A HSK To Fine Boring Head Adaptor
Attribute | Value |
---|---|
Bore Size | 63mm |
Brand | Sandvik Coromant |
ECLASS Code | 21021101 |
Length | 90mm |
MFR Part No. | 12063026 |
UNSPSC Code | 23290000 |
Weight | 1502.3g |