£487.00
Ex VAT
£584.40
Inc VAT
10 Variations Available
Product Details
Product Specification
392.54005 BIG-PLUS ISO To Arbor Adaptor
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Diameter | 130mm |
EAN | 7323221180140 |
ECLASS Code | 21021101 |
Length | 65mm |
MFR Part No. | 7.32322E+12 |
Spigot Size | M24 |
UNSPSC Code | 23290000 |