£279.00
Ex VAT
£334.80
Inc VAT
10 Variations Available
Product Details
Product Specification
392.54005 BIG-PLUS ISO To Arbor Adaptor
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Diameter | 78mm |
ECLASS Code | 21021101 |
Length | 55mm |
MFR Part No. | 26078792 |
Spigot Size | M16 |
UNSPSC Code | 23290000 |