£279.00
Ex VAT
£334.80
Inc VAT
8 Variations Available
Product Details
Product Specification
392.54023 BIG-PLUS ISO to Weldon / ISO 9766 Adaptor
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Diameter | 90mm |
ECLASS Code | 21021101 |
Length | 115mm |
MFR Part No. | 26078799 |
Spigot Size | M16 |
UNSPSC Code | 23290000 |