£279.00
Ex VAT
£334.80
Inc VAT
8 Variations Available
Product Details
Product Specification
392.55505 BIG-PLUS MAS-BT To Arbor Adaptor
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Diameter | 48mm |
ECLASS Code | 21021101 |
Length | 40mm |
MFR Part No. | 26228993 |
Spigot Size | M12 |
UNSPSC Code | 23290000 |
Weight | 726.5g |