£234.00
Ex VAT
£280.80
Inc VAT
6 Variations Available
Product Details
Product Specification
392.ER327 ER To CoroMillⓇ 327 Adaptor
A versatile cutter which can be used for many types of grooves, threads and chamfers; machining of eccentric components such as gearbox casings, and high volume assemblies, mainly in machining centres and rotating units in lathes.
Attribute | Value |
---|---|
Bore Size | 11.4mm |
Brand | Sandvik Coromant |
Diameter | 9mm |
ECLASS Code | 21021101 |
Length | 25mm |
MFR Part No. | 26073867 |
UNSPSC Code | 23290000 |