£559.00
Ex VAT
£670.80
Inc VAT
11 Variations Available
Product Details
Product Specification
Series 392.T63 HSK To Cylindrical Shank Adaptor
Attribute | Value |
---|---|
Bore Size | 63mm |
Brand | Sandvik Coromant |
Diameter | 80mm |
ECLASS Code | 21021101 |
Length | 132mm |
MFR Part No. | 26423332 |
UNSPSC Code | 23290000 |