£167.00
Ex VAT
£200.40
Inc VAT
4 Variations Available
Product Details
Product Specification
393.14 Cylindrical Shank To ER Collet Chuck
Attribute | Value |
---|---|
Bore Size | 8mm |
Brand | Sandvik Coromant |
Diameter | 16mm |
ECLASS Code | 21021101 |
Length | 75mm |
MFR Part No. | 11830626 |
UNSPSC Code | 23290000 |
Weight | 49.3g |