£216.99
Ex VAT
£260.39
Inc VAT
4 Variations Available
Product Details
Product Specification
393.14 Cylindrical Shank To ER Collet Chuck
Attribute | Value |
---|---|
Bore Size | 20mm |
Brand | Sandvik Coromant |
Diameter | 22mm |
ECLASS Code | 21021101 |
Length | 170mm |
MFR Part No. | 11830652 |
UNSPSC Code | 23290000 |