noscriptSandvik Coromant 393.14-25 20 170A ADAPTOR 5760496 | Cromwell Tools

Sandvik Coromant

393.14-25 20 170A ADAPTOR

SKU:

SNK1440068L

MPN:

5760496

£227.99

Ex VAT

£273.59

Inc VAT

AVAILABLE TO ORDER

    Product Details

    393.14 Cylindrical Shank To ER Collet Chuck


    Product Specification
    Attribute
    Value

    Bore Size

    25mm

    Brand

    Sandvik Coromant

    Diameter

    28mm

    ECLASS Code

    21021101

    Length

    170.5mm

    MFR Part No.

    12310664

    UNSPSC Code

    23290000