£519.00
Ex VAT
£622.80
Inc VAT
3 Variations Available
Product Details
Product Specification
830-S12 Cylindrical Shank To CoroReamer™ 830 Adaptor
Attribute | Value |
---|---|
Bore Size | 20mm |
Brand | Sandvik Coromant |
ECLASS Code | 21021101 |
Length | 85mm |
MFR Part No. | 12114852 |
UNSPSC Code | 23290000 |
Weight | 229.4g |