£539.00
Ex VAT
£646.80
Inc VAT
2 Variations Available
Product Details
Product Specification
830-S20 Cylindrical Shank To CoroReamer™ 830 Adaptor
Attribute | Value |
---|---|
Bore Size | 25mm |
Brand | Sandvik Coromant |
Diameter | 29.3mm |
ECLASS Code | 21021101 |
Length | 149mm |
MFR Part No. | 12013632 |
UNSPSC Code | 23290000 |
Weight | 643.7g |