£579.00
Ex VAT
£694.80
Inc VAT
2 Variations Available
Product Details
Product Specification
830-S20 Cylindrical Shank To CoroReamer™ 830 Adaptor
Attribute | Value |
---|---|
Bore Size | 25mm |
Brand | Sandvik Coromant |
Diameter | 29.3mm |
ECLASS Code | 21021101 |
Length | 240mm |
MFR Part No. | 12013643 |
UNSPSC Code | 23290000 |