£919.00
Ex VAT
£1102.80
Inc VAT
10 Variations Available
Product Details
Product Specification
Series 970-HA06 HSK To CoroChuck™ 970 Tap Adaptor
Attribute | Value |
---|---|
Bore Size | 63mm |
Brand | Sandvik Coromant |
ECLASS Code | 21021101 |
Length | 114mm |
MFR Part No. | 26412701 |
UNSPSC Code | 23290000 |
Weight | 1435.2g |