£337.00
Ex VAT
£404.40
Inc VAT
4 Variations Available
Product Details
Product Specification
Series C10.391.05 Coromant Capto® To Arbor Adaptor
Attribute | Value |
---|---|
Bore Size | 100mm |
Brand | Sandvik Coromant |
Diameter | 130mm |
ECLASS Code | 21021101 |
Length | 75mm |
MFR Part No. | 12341070 |
UNSPSC Code | 23290000 |