£509.00
Ex VAT
£610.80
Inc VAT
5 Variations Available
Product Details
Product Specification
Series C10.391.23 Coromant Capto® To Weldon / ISO 9766 Adaptor
Attribute | Value |
---|---|
Bore Size | 100mm |
Brand | Sandvik Coromant |
ECLASS Code | 21021101 |
Length | 120mm |
MFR Part No. | 26078838 |
UNSPSC Code | 23290000 |
Weight | 6946g |