£6249.00
Ex VAT
£7498.80
Inc VAT
2 Variations Available
Product Details
Product Specification
Series C10.Q Coromant Capto® To Damped Arbor Adaptor
Attribute | Value |
---|---|
Bore Size | 100mm |
Brand | Sandvik Coromant |
Diameter | 100mm |
EAN | 7323221240516 |
ECLASS Code | 21021101 |
Length | 400mm |
MFR Part No. | 7.32322E+12 |
UNSPSC Code | 23290000 |