£297.00
Ex VAT
£356.40
Inc VAT
2 Variations Available
Product Details
Product Specification
Series C3.131 Coromant Capto® To Cylindrical Shank Adaptor
Attribute | Value |
---|---|
Bore Size | 32mm |
Brand | Sandvik Coromant |
Diameter | 36mm |
ECLASS Code | 21021101 |
Length | 35mm |
MFR Part No. | 10593730 |
UNSPSC Code | 23290000 |