£1.89
Ex VAT
£2.27
Inc VAT
33 Variations Available
Product Details
Product Specification
The Dormer Pramet HSS Mechanical Drill features a three-flats design on the shank, preventing slipping in power tools with keyless chucks, ensuring reliability and safety during handheld operations. Precisely ground with a 135° point and sharp split point geometry, this drill offers easy drilling, self-centering capability, and reduced thrust force, making it an efficient and dependable tool for various drilling applications.
Features and Benefits
• Steam and bronze tempered surface finish for better lubrication
• Improved durability throughout the whole life span
• Shorter intermediate length with strong web design
• Superior rigidity even in unfavourable conditions
Typical Applications
• Can be used in any setting where precise drilling is required
Attribute | Value |
---|---|
Brand | Dormer |
Drill Size Included | 4.2 mm |
EAN | 3603607072011 |
ECLASS Code | 21010101 |
Finish/Coating | ST/Bronze |
Individual or Set | Individual |
Material | HSS |
MFR Part No. | A3214.2 |
Number of Pieces | 1 |
Overall Length | 74mm |
Series | HSS Mechanics Drill |
Shank Diameter | 4.2 |
UNSPSC Code | 23241639 |