£52.99
Ex VAT
£63.59
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
A400 HSS 90° Subland Drill for use on steels with low to high resistance
Features
• HSS
• Subland 90°
• 118° Point angle
• 4xD
• Straight shank
• Manufactured to DIN 8374
• Steam tempered coating
• Sizes M3 to M10
Attribute | Value |
---|---|
Brand | Dormer |
EAN | 7320760034347 |
ECLASS Code | 21010101 |
Material | High Speed Steel |
MFR Part No. | A400M6 |
Range | M6mm |
Series | A400 |
UNSPSC Code | 23241639 |