£40.69
Ex VAT
£48.83
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
A400 HSS 90° Subland Drill for use on steels with low to high resistance
Features
• HSS
• Subland 90°
• 118° Point angle
• 4xD
• Straight shank
• Manufactured to DIN 8374
• Steam tempered coating
• Sizes M3 to M10
Attribute | Value |
---|---|
Brand | Dormer |
EAN | 7320760034323 |
ECLASS Code | 21010101 |
Finish/Coating | High Speed Steel |
Material | High Speed Steel |
MFR Part No. | A400M4 |
Overall Length | 117mm |
Range | M4mm |
Series | A400 |
Shank Diameter | 8mm |
UNSPSC Code | 23241639 |