£24.79
Ex VAT
£29.75
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
Series A412 HSS Straight Shank Step Drill - 90° Metric
HSS Short series step drill 118° point.
Attribute | Value |
---|---|
Brand | Dormer |
Diameter x Depth | 2.5xD |
EAN | 7320760213643 |
ECLASS Code | 21010101 |
Finish/Coating | Steam Oxide |
Material | High Speed Steel |
MFR Part No. | A412M3 |
Overall Length | 70mm |
Range | 3.4 to 6.6mm |
Series | A412 |
Shank Diameter | 6.6mm |
UNSPSC Code | 23241639 |