£40.29
Ex VAT
£48.35
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
Series A413 - HSS 180° Step Drill - Metric
HSS Short series step drill 118° point.
Attribute | Value |
---|---|
Brand | Dormer |
EAN | 7320760213735 |
ECLASS Code | 21010101 |
Material | High Speed Steel |
MFR Part No. | A413M6 |
Range | M6mm |
Series | A413 |
UNSPSC Code | 23241639 |