£98.39
Ex VAT
£118.07
Inc VAT
4 Variations Available
Product Details
Product Specification
Series G314 HSS Conical Drill (Step Drill)
Metric - 1mm Increments
Attribute | Value |
---|---|
Brand | Dormer |
EAN | 7320760149423 |
ECLASS Code | 21010101 |
Finish/Coating | Bright |
Material | High Speed Steel |
MFR Part No. | G3141220 |
Overall Length | 86mm |
Range | 12 to 20mm |
Series | G314 |
Shank Diameter | 9mm |
UNSPSC Code | 23241639 |