Dormer

G314 20x30.00mm HSS STRAIGHT SHANK 20DEG CONICAL DRILL

SKU:

DOR0190100C

MPN:

5972736

£134.39

Ex VAT

£161.27

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Series G314 HSS Conical Drill (Step Drill)
    Metric - 1mm Increments


    Product Specification
    Attribute
    Value

    Brand

    Dormer

    EAN

    7320760149430

    ECLASS Code

    21010101

    Finish/Coating

    Bright

    Material

    High Speed Steel

    MFR Part No.

    G3142030

    Overall Length

    88mm

    Range

    20 to 30mm

    Series

    G314

    Shank Diameter

    12mm

    UNSPSC Code

    23241639